Zoro Homepage

EJECTOR PIN, STR, 5/32 X 6 IN

  • Mfr # P23-6

  • Zoro # G416308599


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Material
Tool Steel
Head Thickness Tolerance
+0.000/-0.002 in
Head Shape
Round
Head Thickness
1/4 in
Material Grade
Grade H13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P23-6
Zoro #
G416308599
UPC #
-
Country of Origin
China

Dimensions

Head Thickness
1/4 in
Overall Length
6 in
Nominal Pin Diameter
11/32 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin to Head Radius
1/32 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Actual Pin Size
0.3433 in
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter
0.5625 in
Pin Size Type
Standard

Details

Material
Tool Steel
Head Thickness Tolerance
+0.000/-0.002 in
Head Shape
Round
Material Grade
Grade H13
Heat Treatment
Annealed
Minimum Surface Hardness
65 HRC
Series
P23
Item
Ejector Pin
System of Measurement
Inch
Minimum Core Hardness
48 HRC
Product Type
Ejector Pin
Pin Style
Straight

Description

EJECTOR PIN, STR, 5/32 X 6 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.