Zoro Homepage

EJECTOR PIN, STR, 5/32 X 8 IN

  • Mfr # P15-10

  • Zoro # G416308513


product price: $4.99
/ea
Sold in multiples of 2 for $9.98

Key Features

Minimum Surface Hardness
65 HRC
Head Diameter Tolerance
+0.00/-0.01 in
Material Grade
Grade H13
Head Diameter
0.4063 in
Minimum Core Hardness
48 HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P15-10
Zoro #
G416308513
UPC #
-
Country of Origin
Thailand

Dimensions

Head Diameter Tolerance
+0.00/-0.01 in
Head Diameter
0.4063 in
Head Thickness
3/16 in
Pin to Head Radius
1/32 in
Overall Length Tolerance
+0.062/-0.000 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Nominal Pin Diameter
7/32 in
Pin Size Type
Standard
Actual Pin Size
0.2183 in
Overall Length
10 in

Details

Minimum Surface Hardness
65 HRC
Material Grade
Grade H13
Minimum Core Hardness
48 HRC
Product Type
Ejector Pin
Series
P15
Head Shape
Round
Material
Tool Steel
Heat Treatment
Annealed
Pin Style
Straight
Item
Ejector Pin
Head Thickness Tolerance
+0.000/-0.002 in
System of Measurement
Inch

Description

EJECTOR PIN, STR, 5/32 X 8 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.