Zoro Homepage

EJECTOR PIN, STR, 5/64 X 10 IN

  • Mfr # P9-6 OS

  • Zoro # G416308704


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Material
Tool Steel
Series
P9
Pin Size Type
Oversized
Head Diameter
0.25 in
Nominal Pin Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9-6 OS
Zoro #
G416308704
UPC #
-
Country of Origin
Thailand

Dimensions

Pin Size Type
Oversized
Head Diameter
0.25 in
Nominal Pin Diameter
1/8 in
Head Thickness
1/8 in
Pin to Head Radius
1/32 in
Actual Pin Size
0.1295 in
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length Tolerance
+0.062/-0.000 in
Overall Length
6 in
Pin Diameter Tolerance
+0.0000/-0.0003 in

Details

Material
Tool Steel
Series
P9
Item
Ejector Pin
Pin Style
Straight
System of Measurement
Inch
Minimum Surface Hardness
65 HRC
Heat Treatment
Annealed
Material Grade
Grade H13
Minimum Core Hardness
48 HRC
Head Shape
Round
Product Type
Ejector Pin
Head Thickness Tolerance
+0.000/-0.002 in

Description

EJECTOR PIN, STR, 5/64 X 10 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.