Zoro Homepage

EJECTOR PIN, STR, 5/64 X 4 IN

  • Mfr # P9-8

  • Zoro # G016308746


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

System of Measurement
Inch
Minimum Core Hardness
48 HRC
Pin Style
Straight
Nominal Pin Diameter
1/8 in
Head Thickness Tolerance
+0.000/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9-8
Zoro #
G016308746
UPC #
-
Country of Origin
Thailand

Dimensions

Nominal Pin Diameter
1/8 in
Actual Pin Size
0.1245 in
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin to Head Radius
1/32 in
Overall Length
8 in
Head Diameter
0.25 in
Head Thickness
1/8 in
Pin Size Type
Standard
Pin Diameter Tolerance
+0.0000/-0.0003 in

Details

System of Measurement
Inch
Minimum Core Hardness
48 HRC
Pin Style
Straight
Head Thickness Tolerance
+0.000/-0.002 in
Material
Tool Steel
Heat Treatment
Annealed
Item
Ejector Pin
Product Type
Ejector Pin
Minimum Surface Hardness
65 HRC
Head Shape
Round
Series
P9
Material Grade
Grade H13

Description

EJECTOR PIN, STR, 5/64 X 4 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.