EJECTOR PIN, STR, 5/8 X 10 IN
Mfr # P11-6
Zoro # G716308527
product price: $3.15
/eaSold in multiples of 3 for $9.45
Key Features
Material
Tool Steel
Head Thickness
5/32 in
Head Diameter
0.2813 in
Head Thickness Tolerance
+0.000/-0.002 in
Heat Treatment
Annealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P11-6
Zoro #
G716308527
UPC #
-
Country of Origin
Thailand
Dimensions
Head Thickness
5/32 in
Head Diameter
0.2813 in
Pin Size Type
Standard
Overall Length
6 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Overall Length Tolerance
+0.062/-0.000 in
Actual Pin Size
0.1557 in
Head Diameter Tolerance
+0.00/-0.01 in
Nominal Pin Diameter
5/32 in
Pin to Head Radius
1/32 in
Details
Material
Tool Steel
Head Thickness Tolerance
+0.000/-0.002 in
Heat Treatment
Annealed
Product Type
Ejector Pin
Minimum Core Hardness
48 HRC
Pin Style
Straight
Series
P11
Item
Ejector Pin
Minimum Surface Hardness
65 HRC
System of Measurement
Inch
Material Grade
Grade H13
Head Shape
Round
Description
EJECTOR PIN, STR, 5/8 X 10 IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.