Zoro Homepage

EJECTOR PIN, STR, 5/8 X 6 IN

  • Mfr # P13-10 OS

  • Zoro # G216308492


product price: $8.19
/ea

Key Features

Heat Treatment
Annealed
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter
0.375 in
System of Measurement
Inch
Head Thickness Tolerance
+0.000/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P13-10 OS
Zoro #
G216308492
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length Tolerance
+0.062/-0.000 in
Head Diameter
0.375 in
Nominal Pin Diameter
3/16 in
Actual Pin Size
0.192 in
Pin Size Type
Oversized
Pin to Head Radius
1/32 in
Overall Length
10 in
Head Thickness
3/16 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Diameter Tolerance
+0.00/-0.01 in

Details

Heat Treatment
Annealed
System of Measurement
Inch
Head Thickness Tolerance
+0.000/-0.002 in
Pin Style
Straight
Item
Ejector Pin
Product Type
Ejector Pin
Material
Tool Steel
Material Grade
Grade H13
Minimum Core Hardness
48 HRC
Minimum Surface Hardness
65 HRC
Head Shape
Round
Series
P13

Description

EJECTOR PIN, STR, 5/8 X 6 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.