EJECTOR PIN, STR, 7/16 X 6 IN
Mfr # P41-12
Zoro # G116308707
product price: $36.89
/eaKey Features
Pin Size Type
Standard
Product Type
Ejector Pin
Minimum Core Hardness
48 HRC
Pin Diameter Tolerance
+0.0000/-0.0005 in
Head Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P41-12
Zoro #
G116308707
UPC #
-
Country of Origin
China
Dimensions
Pin Size Type
Standard
Pin Diameter Tolerance
+0.0000/-0.0005 in
Overall Length
12 in
Nominal Pin Diameter
3/4 in
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter
1 in
Actual Pin Size
0.7495 in
Pin to Head Radius
1/32 in
Head Diameter Tolerance
+0.00/-0.01 in
Head Thickness
1/4 in
Details
Product Type
Ejector Pin
Minimum Core Hardness
48 HRC
Head Shape
Round
Material
Tool Steel
Head Thickness Tolerance
+0.000/-0.002 in
Minimum Surface Hardness
65 HRC
Heat Treatment
Annealed
Series
P41
System of Measurement
Inch
Material Grade
Grade H13
Item
Ejector Pin
Pin Style
Straight
Description
EJECTOR PIN, STR, 7/16 X 6 IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.