Zoro Homepage

EJECTOR PIN, STR, 7/32 X 10 IN

  • Mfr # P14-6

  • Zoro # G416308520


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Minimum Core Hardness
48 HRC
Head Diameter
0.375 in
Overall Length Tolerance
+0.062/-0.000 in
System of Measurement
Inch
Material Grade
Grade H13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P14-6
Zoro #
G416308520
UPC #
-
Country of Origin
Thailand

Dimensions

Head Diameter
0.375 in
Overall Length Tolerance
+0.062/-0.000 in
Pin Size Type
Standard
Pin Diameter Tolerance
+0.0000/-0.0003 in
Pin to Head Radius
1/32 in
Head Diameter Tolerance
+0.00/-0.01 in
Head Thickness
3/16 in
Overall Length
6 in
Nominal Pin Diameter
13/64 in
Actual Pin Size
0.2026 in

Details

Minimum Core Hardness
48 HRC
System of Measurement
Inch
Material Grade
Grade H13
Product Type
Ejector Pin
Series
P14
Pin Style
Straight
Material
Tool Steel
Item
Ejector Pin
Head Thickness Tolerance
+0.000/-0.002 in
Minimum Surface Hardness
65 HRC
Heat Treatment
Annealed
Head Shape
Round

Description

EJECTOR PIN, STR, 7/32 X 10 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.