Zoro Homepage

EJECTOR PIN, STR, 7/32 X 4 IN

  • Mfr # P17-6 OS

  • Zoro # G616308542


product price: $7.79
/ea
Sold in multiples of 2 for $15.58

Key Features

Minimum Core Hardness
48 HRC
Head Diameter Tolerance
+0.00/-0.01 in
Head Diameter
0.4375 in
Product Type
Ejector Pin
Pin Diameter Tolerance
+0.0000/-0.0003 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P17-6 OS
Zoro #
G616308542
UPC #
-
Country of Origin
Thailand

Dimensions

Head Diameter Tolerance
+0.00/-0.01 in
Head Diameter
0.4375 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Nominal Pin Diameter
1/4 in
Pin to Head Radius
1/32 in
Overall Length
6 in
Head Thickness
3/16 in
Pin Size Type
Oversized
Overall Length Tolerance
+0.062/-0.000 in
Actual Pin Size
0.2545 in

Details

Minimum Core Hardness
48 HRC
Product Type
Ejector Pin
Item
Ejector Pin
Heat Treatment
Annealed
Material Grade
Grade H13
Series
P17
Minimum Surface Hardness
65 HRC
Head Thickness Tolerance
+0.000/-0.002 in
Head Shape
Round
Material
Tool Steel
System of Measurement
Inch
Pin Style
Straight

Description

EJECTOR PIN, STR, 7/32 X 4 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.