Zoro Homepage

EJECTOR PIN, STR, 7/32 X 6 IN

  • Mfr # P17-8

  • Zoro # G116308592


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Material Grade
Grade H13
Overall Length
8 in
Head Diameter
0.4375 in
Pin Size Type
Standard
Nominal Pin Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P17-8
Zoro #
G116308592
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length
8 in
Head Diameter
0.4375 in
Pin Size Type
Standard
Nominal Pin Diameter
1/4 in
Overall Length Tolerance
+0.062/-0.000 in
Actual Pin Size
0.2495 in
Head Thickness
3/16 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Pin to Head Radius
1/32 in

Details

Material Grade
Grade H13
Head Thickness Tolerance
+0.000/-0.002 in
Minimum Core Hardness
48 HRC
Heat Treatment
Annealed
Material
Tool Steel
Series
P17
Product Type
Ejector Pin
Item
Ejector Pin
Minimum Surface Hardness
65 HRC
Pin Style
Straight
System of Measurement
Inch
Head Shape
Round

Description

EJECTOR PIN, STR, 7/32 X 6 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.