Zoro Homepage

EJECTOR PIN, STR, 7/64 X 4 IN

  • Mfr # P9-10

  • Zoro # G916308754


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Pin Size Type
Standard
Actual Pin Size
0.1245 in
Head Shape
Round
System of Measurement
Inch
Series
P9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P9-10
Zoro #
G916308754
UPC #
-
Country of Origin
Thailand

Dimensions

Pin Size Type
Standard
Actual Pin Size
0.1245 in
Pin to Head Radius
1/32 in
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length
10 in
Nominal Pin Diameter
1/8 in
Overall Length Tolerance
+0.062/-0.000 in
Head Thickness
1/8 in
Head Diameter
0.25 in
Pin Diameter Tolerance
+0.0000/-0.0003 in

Details

Item
Ejector Pin
Head Shape
Round
System of Measurement
Inch
Series
P9
Heat Treatment
Annealed
Minimum Core Hardness
48 HRC
Material Grade
Grade H13
Minimum Surface Hardness
65 HRC
Product Type
Ejector Pin
Material
Tool Steel
Pin Style
Straight
Head Thickness Tolerance
+0.000/-0.002 in

Description

EJECTOR PIN, STR, 7/64 X 4 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.