Zoro Homepage

EJECTOR PIN, STR, 9/32 X 10

  • Mfr # P37-6

  • Zoro # G116308714


product price: $14.19
/ea

Key Features

Overall Length
6 in
Head Shape
Round
Head Thickness
1/4 in
System of Measurement
Inch
Head Thickness Tolerance
+0.000/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P37-6
Zoro #
G116308714
UPC #
-
Country of Origin
China

Dimensions

Overall Length
6 in
Head Thickness
1/4 in
Pin Size Type
Standard
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length Tolerance
+0.062/-0.000 in
Pin Diameter Tolerance
+0.0000/-0.0005 in
Head Diameter
0.875 in
Nominal Pin Diameter
5/8 in
Pin to Head Radius
1/32 in
Actual Pin Size
0.6245 in

Details

Head Shape
Round
System of Measurement
Inch
Head Thickness Tolerance
+0.000/-0.002 in
Minimum Surface Hardness
65 HRC
Series
P37
Product Type
Ejector Pin
Item
Ejector Pin
Material
Tool Steel
Heat Treatment
Annealed
Material Grade
Grade H13
Pin Style
Straight
Minimum Core Hardness
48 HRC

Description

EJECTOR PIN, STR, 9/32 X 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.