EJECTOR PIN, STR, 9/32 X 4 IN
Mfr # P5-6
Zoro # G416308742
product price: $2.85
/eaSold in multiples of 3 for $8.55
Key Features
Head Thickness Tolerance
+0.000/-0.002 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Shape
Round
Material
Tool Steel
Heat Treatment
Annealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P5-6
Zoro #
G416308742
UPC #
-
Country of Origin
Thailand
Dimensions
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Thickness
1/8 in
Pin to Head Radius
1/32 in
Nominal Pin Diameter
1/16 in
Head Diameter
0.1875 in
Actual Pin Size
0.062 in
Overall Length
6 in
Pin Size Type
Standard
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length Tolerance
+0.062/-0.000 in
Details
Head Thickness Tolerance
+0.000/-0.002 in
Head Shape
Round
Material
Tool Steel
Heat Treatment
Annealed
Minimum Surface Hardness
65 HRC
Minimum Core Hardness
48 HRC
System of Measurement
Inch
Pin Style
Straight
Product Type
Ejector Pin
Series
P5
Material Grade
Grade H13
Item
Ejector Pin
Description
EJECTOR PIN, STR, 9/32 X 4 IN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.