Zoro Homepage

EJECTOR PIN, STR, 9/32 X 6 IN

  • Mfr # P4-4

  • Zoro # G216308737


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Minimum Surface Hardness
65 HRC
Product Type
Ejector Pin
Head Diameter
0.1563 in
Series
P4
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P4-4
Zoro #
G216308737
UPC #
-
Country of Origin
Thailand

Dimensions

Head Diameter
0.1563 in
Overall Length
4 in
Pin Size Type
Standard
Head Diameter Tolerance
+0.00/-0.01 in
Actual Pin Size
0.0464 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Nominal Pin Diameter
3/64 in
Head Thickness
1/8 in
Overall Length Tolerance
+0.062/-0.000 in
Pin to Head Radius
1/32 in

Details

Minimum Surface Hardness
65 HRC
Product Type
Ejector Pin
Series
P4
Pin Style
Straight
Item
Ejector Pin
Material Grade
Grade H13
Minimum Core Hardness
48 HRC
System of Measurement
Inch
Head Thickness Tolerance
+0.000/-0.002 in
Material
Tool Steel
Head Shape
Round
Heat Treatment
Annealed

Description

EJECTOR PIN, STR, 9/32 X 6 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.