Zoro Homepage

EJECTOR PIN, STR, 9/64 X 10 IN

  • Mfr # P19-4

  • Zoro # G216308539


product price: $2.45
/ea
Sold in multiples of 4 for $9.80

Key Features

Material
Tool Steel
Material Grade
Grade H13
Product Type
Ejector Pin
Head Thickness
1/4 in
Head Thickness Tolerance
+0.000/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P19-4
Zoro #
G216308539
UPC #
-
Country of Origin
China

Dimensions

Head Thickness
1/4 in
Actual Pin Size
0.2807 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter Tolerance
+0.00/-0.01 in
Head Diameter
0.4375 in
Nominal Pin Diameter
9/32 in
Overall Length
4 in
Pin Size Type
Standard
Pin to Head Radius
1/32 in

Details

Material
Tool Steel
Material Grade
Grade H13
Product Type
Ejector Pin
Head Thickness Tolerance
+0.000/-0.002 in
Minimum Core Hardness
48 HRC
Series
P19
Item
Ejector Pin
Heat Treatment
Annealed
System of Measurement
Inch
Minimum Surface Hardness
65 HRC
Pin Style
Straight
Head Shape
Round

Description

EJECTOR PIN, STR, 9/64 X 10 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.