Zoro Homepage

EJECTOR PIN, STR, 9/64 X 4 IN

  • Mfr # P33-12

  • Zoro # G916308488


product price: $11.99
/ea

Key Features

Head Diameter Tolerance
+0.00/-0.01 in
Nominal Pin Diameter
1/2 in
Material Grade
Grade H13
Head Diameter
0.75 in
Minimum Surface Hardness
65 HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P33-12
Zoro #
G916308488
UPC #
-
Country of Origin
China

Dimensions

Head Diameter Tolerance
+0.00/-0.01 in
Nominal Pin Diameter
1/2 in
Head Diameter
0.75 in
Overall Length Tolerance
+0.062/-0.000 in
Actual Pin Size
0.4995 in
Pin to Head Radius
1/32 in
Overall Length
12 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Pin Size Type
Standard
Head Thickness
1/4 in

Details

Material Grade
Grade H13
Item
Ejector Pin
Minimum Surface Hardness
65 HRC
Heat Treatment
Annealed
Pin Style
Straight
Product Type
Ejector Pin
Head Shape
Round
System of Measurement
Inch
Minimum Core Hardness
48 HRC
Material
Tool Steel
Series
P33
Head Thickness Tolerance
+0.000/-0.002 in

Description

EJECTOR PIN, STR, 9/64 X 4 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.