Zoro Homepage

EJECTOR PIN, STR, 9/64 X 6 IN

  • Mfr # P29-10

  • Zoro # G616308580


product price: $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Series
P29
Head Thickness
1/4 in
Head Shape
Round
Pin Size Type
Standard
Pin Diameter Tolerance
+0.0000/-0.0003 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P29-10
Zoro #
G616308580
UPC #
-
Country of Origin
China

Dimensions

Head Thickness
1/4 in
Pin Size Type
Standard
Pin Diameter Tolerance
+0.0000/-0.0003 in
Overall Length
10 in
Actual Pin Size
0.437 in
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter Tolerance
+0.00/-0.01 in
Head Diameter
0.6875 in
Pin to Head Radius
1/32 in
Nominal Pin Diameter
7/16 in

Details

Series
P29
Head Shape
Round
Product Type
Ejector Pin
Heat Treatment
Annealed
Item
Ejector Pin
System of Measurement
Inch
Pin Style
Straight
Minimum Surface Hardness
65 HRC
Material Grade
Grade H13
Material
Tool Steel
Head Thickness Tolerance
+0.000/-0.002 in
Minimum Core Hardness
48 HRC

Description

EJECTOR PIN, STR, 9/64 X 6 IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.