Zoro Homepage

EJECTOR PIN, STR, NITRIDED

  • Mfr # NP11-10

  • Zoro # G316308651


product price: $1.95
/ea
Sold in multiples of 5 for $9.75

Key Features

Pin to Head Radius
1/32 in
Pin Size Type
Standard
Material
Steel
Minimum Surface Finish
4 uin
Head Diameter Tolerance
+0.00/-0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP11-10
Zoro #
G316308651
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pin to Head Radius
1/32 in
Pin Size Type
Standard
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length
10 in
Head Diameter
0.281 in
Actual Pin Size
0.1557 in
Head Thickness
5/32 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Overall Length Tolerance
+0.062/-0.000 in
Nominal Pin Diameter
5/32 in

Details

Material
Steel
Minimum Surface Finish
4 uin
Product Type
Ejector Pin
Item
Ejector Pin
Head Thickness Tolerance
+0.000/-0.002 in
Maximum Surface Finish
10 uin
System of Measurement
Inch
Head Shape
Round
Series
NP
Minimum Core Hardness
40 HRC
Finish
Nitrided
Heat Treatment
Annealed
Minimum Surface Hardness
65 HRC
Pin Style
Straight

Description

EJECTOR PIN, STR, NITRIDED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.