Zoro Homepage

EJECTOR PIN, STR, NITRIDED

  • Mfr # NP11-14

  • Zoro # G116308622


product price: $2.65
/ea
Sold in multiples of 4 for $10.60

Key Features

System of Measurement
Inch
Minimum Core Hardness
40 HRC
Material
Steel
Series
NP
Head Diameter Tolerance
+0.00/-0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP11-14
Zoro #
G116308622
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Head Diameter Tolerance
+0.00/-0.01 in
Head Thickness
5/32 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Pin to Head Radius
1/32 in
Overall Length Tolerance
+0.062/-0.000 in
Overall Length
14 in
Nominal Pin Diameter
5/32 in
Pin Size Type
Standard
Head Diameter
0.281 in
Actual Pin Size
0.1557 in

Details

System of Measurement
Inch
Minimum Core Hardness
40 HRC
Material
Steel
Series
NP
Pin Style
Straight
Head Thickness Tolerance
+0.000/-0.002 in
Minimum Surface Finish
4 uin
Maximum Surface Finish
10 uin
Minimum Surface Hardness
65 HRC
Head Shape
Round
Heat Treatment
Annealed
Product Type
Ejector Pin
Finish
Nitrided
Item
Ejector Pin

Description

EJECTOR PIN, STR, NITRIDED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.