EJECTOR PIN, STR, NITRIDED
Mfr # NP11-18
Zoro # G816308632
product price: $3.69
/eaSold in multiples of 3 for $11.07
Key Features
Material
Steel
Maximum Surface Finish
10 uin
Head Diameter Tolerance
+0.00/-0.01 in
Pin to Head Radius
1/32 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP11-18
Zoro #
G816308632
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Head Diameter Tolerance
+0.00/-0.01 in
Pin to Head Radius
1/32 in
Head Thickness
5/32 in
Overall Length Tolerance
+0.062/-0.000 in
Actual Pin Size
0.1557 in
Pin Size Type
Standard
Pin Diameter Tolerance
+0.0000/-0.0003 in
Nominal Pin Diameter
5/32 in
Head Diameter
0.281 in
Overall Length
18 in
Details
Item
Ejector Pin
Material
Steel
Maximum Surface Finish
10 uin
System of Measurement
Inch
Heat Treatment
Annealed
Product Type
Ejector Pin
Minimum Core Hardness
40 HRC
Pin Style
Straight
Minimum Surface Finish
4 uin
Finish
Nitrided
Head Thickness Tolerance
+0.000/-0.002 in
Series
NP
Head Shape
Round
Minimum Surface Hardness
65 HRC
Description
EJECTOR PIN, STR, NITRIDED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.