EJECTOR PIN, STR, NITRIDED
Mfr # NP11-25
Zoro # G716308602
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Nominal Pin Diameter
5/32 in
Minimum Surface Hardness
65 HRC
Maximum Surface Finish
10 uin
Overall Length Tolerance
+0.062/-0.000 in
Pin Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP11-25
Zoro #
G716308602
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Nominal Pin Diameter
5/32 in
Overall Length Tolerance
+0.062/-0.000 in
Pin to Head Radius
1/32 in
Pin Size Type
Standard
Head Diameter Tolerance
+0.00/-0.01 in
Actual Pin Size
0.1557 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Diameter
0.281 in
Head Thickness
5/32 in
Overall Length
25 in
Details
Minimum Surface Hardness
65 HRC
Maximum Surface Finish
10 uin
Pin Style
Straight
Heat Treatment
Annealed
Material
Steel
Series
NP
Head Thickness Tolerance
+0.000/-0.002 in
Item
Ejector Pin
Minimum Surface Finish
4 uin
Product Type
Ejector Pin
System of Measurement
Inch
Head Shape
Round
Minimum Core Hardness
40 HRC
Finish
Nitrided
Description
EJECTOR PIN, STR, NITRIDED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.