Zoro Homepage

EJECTOR PIN, STR, NITRIDED

  • Mfr # NP11-6

  • Zoro # G416308612


product price: $1.75
/ea
Sold in multiples of 5 for $8.75

Key Features

Head Thickness Tolerance
+0.000/-0.002 in
Head Diameter
0.281 in
Minimum Core Hardness
40 HRC
Finish
Nitrided
Actual Pin Size
0.1557 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP11-6
Zoro #
G416308612
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Head Diameter
0.281 in
Actual Pin Size
0.1557 in
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter Tolerance
+0.00/-0.01 in
Nominal Pin Diameter
5/32 in
Pin Size Type
Standard
Head Thickness
5/32 in
Pin to Head Radius
1/32 in
Overall Length
6 in
Pin Diameter Tolerance
+0.0000/-0.0003 in

Details

Head Thickness Tolerance
+0.000/-0.002 in
Minimum Core Hardness
40 HRC
Finish
Nitrided
Head Shape
Round
Series
NP
System of Measurement
Inch
Item
Ejector Pin
Product Type
Ejector Pin
Material
Steel
Pin Style
Straight
Heat Treatment
Annealed
Minimum Surface Hardness
65 HRC
Minimum Surface Finish
4 uin
Maximum Surface Finish
10 uin

Description

EJECTOR PIN, STR, NITRIDED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.