Zoro Homepage

EJECTOR PIN, STR, NITRIDED

  • Mfr # NP13-10

  • Zoro # G216308690


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Overall Length
10 in
Series
NP
Product Type
Ejector Pin
Pin Size Type
Standard
Head Thickness
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP13-10
Zoro #
G216308690
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 in
Pin Size Type
Standard
Head Thickness
3/16 in
Actual Pin Size
0.187 in
Overall Length Tolerance
+0.062/-0.000 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Diameter
0.375 in
Pin to Head Radius
1/32 in
Nominal Pin Diameter
3/16 in
Head Diameter Tolerance
+0.00/-0.01 in

Details

Series
NP
Product Type
Ejector Pin
Pin Style
Straight
Material
Steel
System of Measurement
Inch
Minimum Surface Hardness
65 HRC
Heat Treatment
Annealed
Item
Ejector Pin
Maximum Surface Finish
10 uin
Head Thickness Tolerance
+0.000/-0.002 in
Minimum Core Hardness
40 HRC
Minimum Surface Finish
4 uin
Head Shape
Round
Finish
Nitrided

Description

EJECTOR PIN, STR, NITRIDED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.