Zoro Homepage

EJECTOR PIN, STR, NITRIDED

  • Mfr # NP13-18

  • Zoro # G116308660


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Material
Steel
Head Diameter Tolerance
+0.00/-0.01 in
Nominal Pin Diameter
3/16 in
Pin Size Type
Standard
Pin to Head Radius
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP13-18
Zoro #
G116308660
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Head Diameter Tolerance
+0.00/-0.01 in
Nominal Pin Diameter
3/16 in
Pin Size Type
Standard
Pin to Head Radius
1/32 in
Head Thickness
3/16 in
Overall Length
18 in
Actual Pin Size
0.187 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Diameter
0.375 in
Overall Length Tolerance
+0.062/-0.000 in

Details

Material
Steel
Finish
Nitrided
Head Shape
Round
Item
Ejector Pin
Minimum Core Hardness
40 HRC
Maximum Surface Finish
10 uin
Product Type
Ejector Pin
System of Measurement
Inch
Minimum Surface Finish
4 uin
Series
NP
Pin Style
Straight
Heat Treatment
Annealed
Head Thickness Tolerance
+0.000/-0.002 in
Minimum Surface Hardness
65 HRC

Description

EJECTOR PIN, STR, NITRIDED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.