Zoro Homepage

EJECTOR PIN, STR, NITRIDED

  • Mfr # NP13-6

  • Zoro # G616308641


product price: $1.75
/ea
Sold in multiples of 5 for $8.75

Key Features

Pin Style
Straight
Pin to Head Radius
1/32 in
Minimum Surface Finish
4 uin
Actual Pin Size
0.187 in
Head Diameter Tolerance
+0.00/-0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP13-6
Zoro #
G616308641
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pin to Head Radius
1/32 in
Actual Pin Size
0.187 in
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length
6 in
Overall Length Tolerance
+0.062/-0.000 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Pin Size Type
Standard
Head Diameter
0.375 in
Head Thickness
3/16 in
Nominal Pin Diameter
3/16 in

Details

Pin Style
Straight
Minimum Surface Finish
4 uin
Maximum Surface Finish
10 uin
Product Type
Ejector Pin
Item
Ejector Pin
Finish
Nitrided
Head Shape
Round
System of Measurement
Inch
Material
Steel
Minimum Surface Hardness
65 HRC
Head Thickness Tolerance
+0.000/-0.002 in
Heat Treatment
Annealed
Minimum Core Hardness
40 HRC
Series
NP

Description

EJECTOR PIN, STR, NITRIDED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.