EJECTOR PIN, STR, NITRIDED
Mfr # NP14-10
Zoro # G616308603
product price: $2.49
/eaSold in multiples of 4 for $9.96
Key Features
Nominal Pin Diameter
13/64 in
Actual Pin Size
0.2026 in
Head Shape
Round
Product Type
Ejector Pin
Finish
Nitrided
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP14-10
Zoro #
G616308603
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Nominal Pin Diameter
13/64 in
Actual Pin Size
0.2026 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Overall Length
10 in
Head Diameter
0.375 in
Pin to Head Radius
1/32 in
Head Thickness
3/16 in
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin Size Type
Standard
Details
Head Shape
Round
Product Type
Ejector Pin
Finish
Nitrided
Minimum Surface Hardness
65 HRC
Material
Steel
System of Measurement
Inch
Heat Treatment
Annealed
Series
NP
Pin Style
Straight
Item
Ejector Pin
Head Thickness Tolerance
+0.000/-0.002 in
Maximum Surface Finish
10 uin
Minimum Surface Finish
4 uin
Minimum Core Hardness
40 HRC
Description
EJECTOR PIN, STR, NITRIDED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.