EJECTOR PIN, STR, NITRIDED
Mfr # NP15-14
Zoro # G916308679
product price: $3.39
/eaSold in multiples of 3 for $10.17
Key Features
Head Thickness Tolerance
+0.000/-0.002 in
Finish
Nitrided
Minimum Surface Finish
4 uin
Series
NP
Heat Treatment
Annealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP15-14
Zoro #
G916308679
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Actual Pin Size
0.2183 in
Head Diameter
0.406 in
Pin to Head Radius
1/32 in
Nominal Pin Diameter
7/32 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Overall Length
14 in
Pin Size Type
Standard
Overall Length Tolerance
+0.062/-0.000 in
Head Thickness
3/16 in
Details
Head Thickness Tolerance
+0.000/-0.002 in
Finish
Nitrided
Minimum Surface Finish
4 uin
Series
NP
Heat Treatment
Annealed
Product Type
Ejector Pin
Maximum Surface Finish
10 uin
System of Measurement
Inch
Pin Style
Straight
Head Shape
Round
Item
Ejector Pin
Minimum Core Hardness
40 HRC
Material
Steel
Minimum Surface Hardness
65 HRC
Description
EJECTOR PIN, STR, NITRIDED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.