Zoro Homepage

EJECTOR PIN, STR, NITRIDED

  • Mfr # NP15-25

  • Zoro # G216308669


product price: $7.29
/ea
Sold in multiples of 2 for $14.58

Key Features

Actual Pin Size
0.2183 in
Head Diameter Tolerance
+0.00/-0.01 in
Maximum Surface Finish
10 uin
Minimum Surface Hardness
65 HRC
Minimum Core Hardness
40 HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP15-25
Zoro #
G216308669
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Actual Pin Size
0.2183 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin Size Type
Standard
Pin to Head Radius
1/32 in
Nominal Pin Diameter
7/32 in
Head Diameter
0.406 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Overall Length
25 in
Overall Length Tolerance
+0.062/-0.000 in
Head Thickness
3/16 in

Details

Maximum Surface Finish
10 uin
Minimum Surface Hardness
65 HRC
Minimum Core Hardness
40 HRC
Head Thickness Tolerance
+0.000/-0.002 in
Head Shape
Round
Finish
Nitrided
Product Type
Ejector Pin
System of Measurement
Inch
Minimum Surface Finish
4 uin
Item
Ejector Pin
Heat Treatment
Annealed
Series
NP
Material
Steel
Pin Style
Straight

Description

EJECTOR PIN, STR, NITRIDED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.