Zoro Homepage

EJECTOR PIN, STR, NITRIDED

  • Mfr # NP17-14

  • Zoro # G316308613


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Head Thickness
3/16 in
Pin to Head Radius
1/32 in
Head Shape
Round
Series
NP
Actual Pin Size
0.2495 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP17-14
Zoro #
G316308613
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Head Thickness
3/16 in
Pin to Head Radius
1/32 in
Actual Pin Size
0.2495 in
Pin Size Type
Standard
Nominal Pin Diameter
1/4 in
Head Diameter
0.437 in
Overall Length
14 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter Tolerance
+0.00/-0.01 in

Details

Head Shape
Round
Series
NP
Maximum Surface Finish
10 uin
Finish
Nitrided
Item
Ejector Pin
Minimum Surface Hardness
65 HRC
Head Thickness Tolerance
+0.000/-0.002 in
System of Measurement
Inch
Pin Style
Straight
Minimum Core Hardness
40 HRC
Product Type
Ejector Pin
Heat Treatment
Annealed
Material
Steel
Minimum Surface Finish
4 uin

Description

EJECTOR PIN, STR, NITRIDED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.