EJECTOR PIN, STR, NITRIDED
Mfr # NP17-18
Zoro # G016308654
product price: $4.89
/eaSold in multiples of 2 for $9.78
Key Features
Head Thickness
3/16 in
Product Type
Ejector Pin
Heat Treatment
Annealed
Minimum Surface Hardness
65 HRC
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP17-18
Zoro #
G016308654
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Head Thickness
3/16 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin Size Type
Standard
Pin Diameter Tolerance
+0.0000/-0.0003 in
Pin to Head Radius
1/32 in
Actual Pin Size
0.2495 in
Overall Length
18 in
Head Diameter
0.437 in
Overall Length Tolerance
+0.062/-0.000 in
Nominal Pin Diameter
1/4 in
Details
Product Type
Ejector Pin
Heat Treatment
Annealed
Minimum Surface Hardness
65 HRC
Material
Steel
Head Thickness Tolerance
+0.000/-0.002 in
Maximum Surface Finish
10 uin
Head Shape
Round
Pin Style
Straight
Minimum Core Hardness
40 HRC
Finish
Nitrided
System of Measurement
Inch
Series
NP
Item
Ejector Pin
Minimum Surface Finish
4 uin
Description
EJECTOR PIN, STR, NITRIDED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.