Zoro Homepage

EJECTOR PIN, STR, NITRIDED

  • Mfr # NP17-6

  • Zoro # G116308684


product price: $2.25
/ea
Sold in multiples of 4 for $9.00

Key Features

Head Diameter Tolerance
+0.00/-0.01 in
Actual Pin Size
0.2495 in
Product Type
Ejector Pin
Minimum Surface Finish
4 uin
Head Thickness Tolerance
+0.000/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP17-6
Zoro #
G116308684
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Head Diameter Tolerance
+0.00/-0.01 in
Actual Pin Size
0.2495 in
Head Diameter
0.437 in
Nominal Pin Diameter
1/4 in
Head Thickness
3/16 in
Pin to Head Radius
1/32 in
Overall Length
6 in
Overall Length Tolerance
+0.062/-0.000 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Pin Size Type
Standard

Details

Product Type
Ejector Pin
Minimum Surface Finish
4 uin
Head Thickness Tolerance
+0.000/-0.002 in
Minimum Core Hardness
40 HRC
Series
NP
Maximum Surface Finish
10 uin
Minimum Surface Hardness
65 HRC
Finish
Nitrided
Heat Treatment
Annealed
System of Measurement
Inch
Head Shape
Round
Material
Steel
Pin Style
Straight
Item
Ejector Pin

Description

EJECTOR PIN, STR, NITRIDED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.