EJECTOR PIN, STR, NITRIDED
Mfr # NP18-10
Zoro # G516308673
product price: $3.19
/eaSold in multiples of 3 for $9.57
Key Features
Pin Style
Straight
Overall Length
10 in
Minimum Surface Finish
4 uin
Maximum Surface Finish
10 uin
Product Type
Ejector Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP18-10
Zoro #
G516308673
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
10 in
Pin to Head Radius
1/32 in
Pin Size Type
Standard
Overall Length Tolerance
+0.062/-0.000 in
Actual Pin Size
0.2651 in
Head Diameter Tolerance
+0.00/-0.01 in
Nominal Pin Diameter
17/64 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Thickness
1/4 in
Head Diameter
0.437 in
Details
Pin Style
Straight
Minimum Surface Finish
4 uin
Maximum Surface Finish
10 uin
Product Type
Ejector Pin
System of Measurement
Inch
Material
Steel
Minimum Core Hardness
40 HRC
Heat Treatment
Annealed
Minimum Surface Hardness
65 HRC
Series
NP
Item
Ejector Pin
Finish
Nitrided
Head Thickness Tolerance
+0.000/-0.002 in
Head Shape
Round
Description
EJECTOR PIN, STR, NITRIDED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.