EJECTOR PIN, STR, NITRIDED
Mfr # NP21-14
Zoro # G316308583
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Overall Length
14 in
Minimum Surface Hardness
65 HRC
Finish
Nitrided
Head Diameter
0.5 in
Head Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP21-14
Zoro #
G316308583
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
14 in
Head Diameter
0.5 in
Actual Pin Size
0.312 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Pin Size Type
Standard
Nominal Pin Diameter
5/16 in
Head Thickness
1/4 in
Overall Length Tolerance
+0.062/-0.000 in
Pin to Head Radius
1/32 in
Head Diameter Tolerance
+0.00/-0.01 in
Details
Minimum Surface Hardness
65 HRC
Finish
Nitrided
Head Shape
Round
Pin Style
Straight
Minimum Surface Finish
4 uin
Item
Ejector Pin
Material
Steel
Head Thickness Tolerance
+0.000/-0.002 in
Series
NP
Minimum Core Hardness
40 HRC
Heat Treatment
Annealed
Maximum Surface Finish
10 uin
Product Type
Ejector Pin
System of Measurement
Inch
Description
EJECTOR PIN, STR, NITRIDED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.