Zoro Homepage

EJECTOR PIN, STR, NITRIDED

  • Mfr # NP21-18

  • Zoro # G716308619


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Minimum Core Hardness
40 HRC
System of Measurement
Inch
Minimum Surface Hardness
65 HRC
Maximum Surface Finish
10 uin
Actual Pin Size
0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP21-18
Zoro #
G716308619
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Actual Pin Size
0.312 in
Head Thickness
1/4 in
Head Diameter
0.5 in
Overall Length Tolerance
+0.062/-0.000 in
Pin to Head Radius
1/32 in
Nominal Pin Diameter
5/16 in
Pin Size Type
Standard
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length
18 in

Details

Minimum Core Hardness
40 HRC
System of Measurement
Inch
Minimum Surface Hardness
65 HRC
Maximum Surface Finish
10 uin
Item
Ejector Pin
Minimum Surface Finish
4 uin
Pin Style
Straight
Finish
Nitrided
Material
Steel
Series
NP
Head Shape
Round
Product Type
Ejector Pin
Heat Treatment
Annealed
Head Thickness Tolerance
+0.000/-0.002 in

Description

EJECTOR PIN, STR, NITRIDED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.