Zoro Homepage

EJECTOR PIN, STR, NITRIDED

  • Mfr # NP21-6

  • Zoro # G916308600


product price: $2.65
/ea
Sold in multiples of 4 for $10.60

Key Features

Head Thickness
1/4 in
Product Type
Ejector Pin
Overall Length Tolerance
+0.062/-0.000 in
Pin Style
Straight
Maximum Surface Finish
10 uin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP21-6
Zoro #
G916308600
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Head Thickness
1/4 in
Overall Length Tolerance
+0.062/-0.000 in
Pin Size Type
Standard
Pin to Head Radius
1/32 in
Nominal Pin Diameter
5/16 in
Overall Length
6 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Diameter
0.5 in
Actual Pin Size
0.312 in

Details

Item
Ejector Pin
Product Type
Ejector Pin
Pin Style
Straight
Maximum Surface Finish
10 uin
System of Measurement
Inch
Minimum Surface Hardness
65 HRC
Material
Steel
Heat Treatment
Annealed
Finish
Nitrided
Head Thickness Tolerance
+0.000/-0.002 in
Minimum Core Hardness
40 HRC
Minimum Surface Finish
4 uin
Head Shape
Round
Series
NP

Description

EJECTOR PIN, STR, NITRIDED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.