EJECTOR PIN, STR, NITRIDED
Mfr # NP25-14
Zoro # G416308629
product price: $6.29
/eaSold in multiples of 2 for $12.58
Key Features
Minimum Surface Finish
4 uin
Finish
Nitrided
Heat Treatment
Annealed
Material
Steel
Series
NP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP25-14
Zoro #
G416308629
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length Tolerance
+0.062/-0.000 in
Overall Length
14 in
Head Thickness
1/4 in
Pin to Head Radius
1/32 in
Head Diameter
0.625 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin Size Type
Standard
Pin Diameter Tolerance
+0.0000/-0.0003 in
Actual Pin Size
0.3745 in
Nominal Pin Diameter
3/8 in
Details
Minimum Surface Finish
4 uin
Finish
Nitrided
Heat Treatment
Annealed
Item
Ejector Pin
Material
Steel
Series
NP
Minimum Surface Hardness
65 HRC
Maximum Surface Finish
10 uin
Head Shape
Round
System of Measurement
Inch
Head Thickness Tolerance
+0.000/-0.002 in
Minimum Core Hardness
40 HRC
Pin Style
Straight
Product Type
Ejector Pin
Description
EJECTOR PIN, STR, NITRIDED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.