Zoro Homepage

EJECTOR PIN, STR, NITRIDED

  • Mfr # NP33-14

  • Zoro # G516308611


product price: $9.89
/ea

Key Features

Pin Diameter Tolerance
+0.0000/-0.0003 in
Actual Pin Size
0.4995 in
Minimum Surface Finish
4 uin
Head Diameter Tolerance
+0.00/-0.01 in
Minimum Core Hardness
40 HRC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP33-14
Zoro #
G516308611
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pin Diameter Tolerance
+0.0000/-0.0003 in
Actual Pin Size
0.4995 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin to Head Radius
1/32 in
Pin Size Type
Standard
Overall Length Tolerance
+0.062/-0.000 in
Head Thickness
1/4 in
Overall Length
14 in
Nominal Pin Diameter
1/2 in
Head Diameter
0.75 in

Details

Minimum Surface Finish
4 uin
Minimum Core Hardness
40 HRC
Pin Style
Straight
Heat Treatment
Annealed
Product Type
Ejector Pin
System of Measurement
Inch
Finish
Nitrided
Item
Ejector Pin
Material
Steel
Head Thickness Tolerance
+0.000/-0.002 in
Series
NP
Minimum Surface Hardness
65 HRC
Head Shape
Round
Maximum Surface Finish
10 uin

Description

EJECTOR PIN, STR, NITRIDED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.