EJECTOR PIN, STR, NITRIDED
Mfr # NP33-25
Zoro # G016308630
product price: $18.59
/eaKey Features
Head Shape
Round
Minimum Core Hardness
40 HRC
Minimum Surface Hardness
65 HRC
System of Measurement
Inch
Heat Treatment
Annealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP33-25
Zoro #
G016308630
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Pin to Head Radius
1/32 in
Head Diameter Tolerance
+0.00/-0.01 in
Head Diameter
0.75 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Overall Length
25 in
Head Thickness
1/4 in
Pin Size Type
Standard
Nominal Pin Diameter
1/2 in
Overall Length Tolerance
+0.062/-0.000 in
Actual Pin Size
0.4995 in
Details
Head Shape
Round
Minimum Core Hardness
40 HRC
Minimum Surface Hardness
65 HRC
System of Measurement
Inch
Heat Treatment
Annealed
Minimum Surface Finish
4 uin
Pin Style
Straight
Head Thickness Tolerance
+0.000/-0.002 in
Series
NP
Product Type
Ejector Pin
Material
Steel
Item
Ejector Pin
Maximum Surface Finish
10 uin
Finish
Nitrided
Description
EJECTOR PIN, STR, NITRIDED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.