EJECTOR PIN, STR, NITRIDED
Mfr # NP37-18
Zoro # G816308557
product price: $17.79
/eaKey Features
Head Diameter Tolerance
+0.00/-0.01 in
Pin Style
Straight
Minimum Surface Finish
4 uin
Pin Diameter Tolerance
+0.0000/-0.0005 in
Pin Size Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP37-18
Zoro #
G816308557
UPC #
-
Country of Origin
Brazil
Dimensions
Head Diameter Tolerance
+0.00/-0.01 in
Pin Diameter Tolerance
+0.0000/-0.0005 in
Pin Size Type
Standard
Overall Length
18 in
Overall Length Tolerance
+0.062/-0.000 in
Nominal Pin Diameter
5/8 in
Actual Pin Size
0.6245 in
Head Diameter
0.875 in
Head Thickness
1/4 in
Pin to Head Radius
1/32 in
Details
Pin Style
Straight
Minimum Surface Finish
4 uin
Head Shape
Round
Head Thickness Tolerance
+0.000/-0.002 in
Finish
Nitrided
Item
Ejector Pin
Product Type
Ejector Pin
Heat Treatment
Annealed
Material
Steel
Minimum Core Hardness
40 HRC
Series
NP
System of Measurement
Inch
Maximum Surface Finish
10 uin
Minimum Surface Hardness
65 HRC
Description
EJECTOR PIN, STR, NITRIDED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.