EJECTOR PIN, STR, NITRIDED
Mfr # NP37-6
Zoro # G016308548
product price: $6.69
/eaSold in multiples of 2 for $13.38
Key Features
Head Diameter Tolerance
+0.00/-0.01 in
Pin Style
Straight
Head Diameter
0.875 in
Product Type
Ejector Pin
Series
NP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP37-6
Zoro #
G016308548
UPC #
-
Country of Origin
Brazil
Dimensions
Head Diameter Tolerance
+0.00/-0.01 in
Head Diameter
0.875 in
Overall Length
6 in
Nominal Pin Diameter
5/8 in
Overall Length Tolerance
+0.062/-0.000 in
Pin to Head Radius
1/32 in
Pin Diameter Tolerance
+0.0000/-0.0005 in
Actual Pin Size
0.6245 in
Pin Size Type
Standard
Head Thickness
1/4 in
Details
Pin Style
Straight
Product Type
Ejector Pin
Series
NP
Minimum Surface Finish
4 uin
Item
Ejector Pin
Material
Steel
System of Measurement
Inch
Minimum Core Hardness
40 HRC
Heat Treatment
Annealed
Maximum Surface Finish
10 uin
Finish
Nitrided
Head Shape
Round
Head Thickness Tolerance
+0.000/-0.002 in
Minimum Surface Hardness
65 HRC
Description
EJECTOR PIN, STR, NITRIDED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.