Zoro Homepage

EJECTOR PIN, STR, NITRIDED

  • Mfr # NP41-14

  • Zoro # G416308568


product price: $22.99
/ea

Key Features

Pin Style
Straight
Minimum Core Hardness
40 HRC
Material
Steel
Head Diameter
1 in
Head Thickness Tolerance
+0.000/-0.002 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP41-14
Zoro #
G416308568
UPC #
-
Country of Origin
Brazil

Dimensions

Head Diameter
1 in
Overall Length Tolerance
+0.062/-0.000 in
Pin Size Type
Standard
Overall Length
14 in
Pin Diameter Tolerance
+0.0000/-0.0005 in
Actual Pin Size
0.7495 in
Head Thickness
1/4 in
Pin to Head Radius
1/32 in
Head Diameter Tolerance
+0.00/-0.01 in
Nominal Pin Diameter
3/4 in

Details

Pin Style
Straight
Minimum Core Hardness
40 HRC
Material
Steel
Head Thickness Tolerance
+0.000/-0.002 in
Minimum Surface Hardness
65 HRC
Product Type
Ejector Pin
Finish
Nitrided
Heat Treatment
Annealed
Head Shape
Round
Series
NP
System of Measurement
Inch
Item
Ejector Pin
Maximum Surface Finish
10 uin
Minimum Surface Finish
4 uin

Description

EJECTOR PIN, STR, NITRIDED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.