Zoro Homepage

EJECTOR PIN, STR, NITRIDED

  • Mfr # NP41-6

  • Zoro # G216308584


product price: $10.59
/ea

Key Features

Minimum Surface Hardness
65 HRC
Heat Treatment
Annealed
Head Diameter
1 in
Product Type
Ejector Pin
Actual Pin Size
0.7495 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP41-6
Zoro #
G216308584
UPC #
-
Country of Origin
Brazil

Dimensions

Head Diameter
1 in
Actual Pin Size
0.7495 in
Head Thickness
1/4 in
Pin Diameter Tolerance
+0.0000/-0.0005 in
Pin to Head Radius
1/32 in
Overall Length Tolerance
+0.062/-0.000 in
Nominal Pin Diameter
3/4 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin Size Type
Standard
Overall Length
6 in

Details

Minimum Surface Hardness
65 HRC
Heat Treatment
Annealed
Product Type
Ejector Pin
System of Measurement
Inch
Head Shape
Round
Maximum Surface Finish
10 uin
Item
Ejector Pin
Series
NP
Pin Style
Straight
Minimum Core Hardness
40 HRC
Finish
Nitrided
Head Thickness Tolerance
+0.000/-0.002 in
Minimum Surface Finish
4 uin
Material
Steel

Description

EJECTOR PIN, STR, NITRIDED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.