Zoro Homepage

EJECTOR PIN, STR, NITRIDED

  • Mfr # NP5-6 OS

  • Zoro # G616308566


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Head Diameter Tolerance
+0.00/-0.01 in
Overall Length Tolerance
+0.062/-0.000 in
Head Thickness Tolerance
+0.000/-0.002 in
Minimum Surface Finish
4 uin
Maximum Surface Finish
10 uin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP5-6 OS
Zoro #
G616308566
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Head Diameter Tolerance
+0.00/-0.01 in
Overall Length Tolerance
+0.062/-0.000 in
Overall Length
6 in
Actual Pin Size
0.067 in
Head Thickness
1/8 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Pin to Head Radius
1/32 in
Head Diameter
0.25 in
Pin Size Type
Oversized
Nominal Pin Diameter
1/16 in

Details

Head Thickness Tolerance
+0.000/-0.002 in
Minimum Surface Finish
4 uin
Maximum Surface Finish
10 uin
Minimum Core Hardness
40 HRC
Head Shape
Round
Product Type
Ejector Pin
Finish
Nitrided
Pin Style
Straight
Item
Ejector Pin
System of Measurement
Inch
Heat Treatment
Annealed
Series
NP
Minimum Surface Hardness
65 HRC
Material
Steel

Description

EJECTOR PIN, STR, NITRIDED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.