Zoro Homepage

EJECTOR PIN, STR, NITRIDED

  • Mfr # NP7-10

  • Zoro # G816308489


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Minimum Core Hardness
40 HRC
Series
NP
Pin to Head Radius
1/32 in
Head Thickness
1/8 in
Nominal Pin Diameter
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP7-10
Zoro #
G816308489
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pin to Head Radius
1/32 in
Head Thickness
1/8 in
Nominal Pin Diameter
3/32 in
Pin Size Type
Standard
Actual Pin Size
0.0933 in
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter
0.25 in
Head Diameter Tolerance
+0.00/-0.01 in
Overall Length
10 in
Pin Diameter Tolerance
+0.0000/-0.0003 in

Details

Minimum Core Hardness
40 HRC
Series
NP
Product Type
Ejector Pin
Pin Style
Straight
Head Thickness Tolerance
+0.000/-0.002 in
Maximum Surface Finish
10 uin
Item
Ejector Pin
Material
Steel
Head Shape
Round
Heat Treatment
Annealed
Minimum Surface Finish
4 uin
System of Measurement
Inch
Finish
Nitrided
Minimum Surface Hardness
65 HRC

Description

EJECTOR PIN, STR, NITRIDED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.