Zoro Homepage

EJECTOR PIN, STR, NITRIDED

  • Mfr # NP7-14

  • Zoro # G016308593


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Head Diameter
0.25 in
Maximum Surface Finish
10 uin
Finish
Nitrided
Head Shape
Round
Pin to Head Radius
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP7-14
Zoro #
G016308593
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Head Diameter
0.25 in
Pin to Head Radius
1/32 in
Pin Size Type
Standard
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Nominal Pin Diameter
3/32 in
Head Thickness
1/8 in
Overall Length
14 in
Actual Pin Size
0.0933 in

Details

Maximum Surface Finish
10 uin
Finish
Nitrided
Head Shape
Round
Minimum Surface Finish
4 uin
Heat Treatment
Annealed
Head Thickness Tolerance
+0.000/-0.002 in
Minimum Surface Hardness
65 HRC
Pin Style
Straight
System of Measurement
Inch
Minimum Core Hardness
40 HRC
Series
NP
Product Type
Ejector Pin
Item
Ejector Pin
Material
Steel

Description

EJECTOR PIN, STR, NITRIDED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.