Zoro Homepage

EJECTOR PIN, STR, NITRIDED

  • Mfr # NP7-6

  • Zoro # G816308571


product price: $3.79
/ea
Sold in multiples of 3 for $11.37

Key Features

Overall Length Tolerance
+0.062/-0.000 in
Head Thickness Tolerance
+0.000/-0.002 in
Material
Steel
Minimum Surface Finish
4 uin
Nominal Pin Diameter
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP7-6
Zoro #
G816308571
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length Tolerance
+0.062/-0.000 in
Nominal Pin Diameter
3/32 in
Pin to Head Radius
1/32 in
Overall Length
6 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Head Thickness
1/8 in
Actual Pin Size
0.0933 in
Head Diameter
0.25 in
Pin Size Type
Standard

Details

Head Thickness Tolerance
+0.000/-0.002 in
Material
Steel
Minimum Surface Finish
4 uin
System of Measurement
Inch
Maximum Surface Finish
10 uin
Minimum Surface Hardness
65 HRC
Heat Treatment
Annealed
Head Shape
Round
Item
Ejector Pin
Product Type
Ejector Pin
Pin Style
Straight
Finish
Nitrided
Series
NP
Minimum Core Hardness
40 HRC

Description

EJECTOR PIN, STR, NITRIDED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.