Zoro Homepage

EJECTOR PIN, STR, NITRIDED

  • Mfr # NP8-10

  • Zoro # G316308552


product price: $4.39
/ea
Sold in multiples of 2 for $8.78

Key Features

Overall Length
10 in
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter
0.25 in
Actual Pin Size
0.1089 in
Minimum Surface Finish
4 uin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP8-10
Zoro #
G316308552
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 in
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter
0.25 in
Actual Pin Size
0.1089 in
Head Thickness
1/8 in
Pin to Head Radius
1/32 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Nominal Pin Diameter
7/64 in
Pin Size Type
Standard

Details

Minimum Surface Finish
4 uin
Material
Steel
Item
Ejector Pin
Product Type
Ejector Pin
System of Measurement
Inch
Maximum Surface Finish
10 uin
Head Thickness Tolerance
+0.000/-0.002 in
Finish
Nitrided
Minimum Surface Hardness
65 HRC
Minimum Core Hardness
40 HRC
Series
NP
Head Shape
Round
Heat Treatment
Annealed
Pin Style
Straight

Description

EJECTOR PIN, STR, NITRIDED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.