EJECTOR PIN, STR, NITRIDED
Mfr # NP9-10
Zoro # G016308524
product price: $1.85
/eaSold in multiples of 5 for $9.25
Key Features
Maximum Surface Finish
10 uin
Actual Pin Size
0.1245 in
Head Shape
Round
Head Thickness
1/8 in
Pin Size Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP9-10
Zoro #
G016308524
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Actual Pin Size
0.1245 in
Head Thickness
1/8 in
Pin Size Type
Standard
Overall Length Tolerance
+0.062/-0.000 in
Overall Length
10 in
Head Diameter Tolerance
+0.00/-0.01 in
Nominal Pin Diameter
1/8 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Pin to Head Radius
1/32 in
Head Diameter
0.25 in
Details
Maximum Surface Finish
10 uin
Head Shape
Round
Finish
Nitrided
Heat Treatment
Annealed
Minimum Core Hardness
40 HRC
Material
Steel
Head Thickness Tolerance
+0.000/-0.002 in
Pin Style
Straight
Minimum Surface Finish
4 uin
Series
NP
Minimum Surface Hardness
65 HRC
Item
Ejector Pin
System of Measurement
Inch
Product Type
Ejector Pin
Description
EJECTOR PIN, STR, NITRIDED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.