EJECTOR PIN, STR, NITRIDED
Mfr # NP9-18
Zoro # G116308509
product price: $3.39
/eaSold in multiples of 3 for $10.17
Key Features
Head Shape
Round
Finish
Nitrided
Overall Length Tolerance
+0.062/-0.000 in
Nominal Pin Diameter
1/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP9-18
Zoro #
G116308509
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length Tolerance
+0.062/-0.000 in
Nominal Pin Diameter
1/8 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Actual Pin Size
0.1245 in
Pin Size Type
Standard
Overall Length
18 in
Head Diameter
0.25 in
Head Diameter Tolerance
+0.00/-0.01 in
Head Thickness
1/8 in
Pin to Head Radius
1/32 in
Details
Head Shape
Round
Finish
Nitrided
System of Measurement
Inch
Minimum Core Hardness
40 HRC
Material
Steel
Item
Ejector Pin
Product Type
Ejector Pin
Maximum Surface Finish
10 uin
Series
NP
Minimum Surface Hardness
65 HRC
Heat Treatment
Annealed
Head Thickness Tolerance
+0.000/-0.002 in
Minimum Surface Finish
4 uin
Pin Style
Straight
Description
EJECTOR PIN, STR, NITRIDED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.