Zoro Homepage

EJECTOR PIN, STR, NITRIDED OS

  • Mfr # NP10-10

  • Zoro # G716308640


product price: $1.99
/ea
Sold in multiples of 5 for $9.95

Key Features

Overall Length
10 in
Minimum Core Hardness
40 HRC
Head Thickness
1/8 in
Minimum Surface Finish
4 uin
Pin to Head Radius
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP10-10
Zoro #
G716308640
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 in
Head Thickness
1/8 in
Pin to Head Radius
1/32 in
Overall Length Tolerance
+0.062/-0.000 in
Head Diameter Tolerance
+0.00/-0.01 in
Pin Diameter Tolerance
+0.0000/-0.0003 in
Pin Size Type
Standard
Actual Pin Size
0.1401 in
Head Diameter
0.25 in
Nominal Pin Diameter
9/64 in

Details

Minimum Core Hardness
40 HRC
Minimum Surface Finish
4 uin
Series
NP
Head Thickness Tolerance
+0.000/-0.002 in
Material
Steel
Product Type
Ejector Pin
Pin Style
Straight
Minimum Surface Hardness
65 HRC
Maximum Surface Finish
10 uin
Finish
Nitrided
System of Measurement
Inch
Item
Ejector Pin
Head Shape
Round
Heat Treatment
Annealed

Description

EJECTOR PIN, STR, NITRIDED OS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.